Reflective Tape, 0.9W in. x 196L in.

  • Mfr # XUZB15

  • Zoro # G2398033


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Material
Paper
Shape
Rectangular
Depth
0.0156 in
Luminance Factor
2000X
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUZB15
Zoro #
G2398033
UPC #
785901842101
Country of Origin
France

Dimensions

Depth
0.0156 in
Width
0.9063 in
Length
196 in
Length (Straight Wireway)
196 in
Thickness
1 mm
Overall Width
25 mm
Overall Length
5 m

Details

Item
Reflective Tape
Material
Paper
Shape
Rectangular
Luminance Factor
2000X
Max. Temp.
140 Degrees F
For Use With
Polarized Retroreflective Photoelectric Sensors
Color
Silver
Product Type
Reflective Tape
Shape Of Reflector
adhesive tape
Accessory / Separate Part Category
sensor accessories
Accessory / Separate Part Type
reflector
Accessory / Separate Part Destination
standard reflex photo-electric sensor
Compatible Product Type
XU Photoelectric Sensors
Operating Temperature - Maximum
140 Degrees F

Description

Reflective Tape, For Use With Polarized Retroreflective Photoelectric Sensors, Color Silver, Material Paper, Rectangular Shape, Depth 0.0156 in, Width 0.9063 in, Length 196 in, Luminance Factor 2000X, 140 Degrees F Max. Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.