Zoro Homepage

Roller Lever Arm, 3 In. Arm L

  • Mfr # ZCKY41

  • Zoro # G1294212


product price: $13.49
/ea

Key Features

For Use With
Mfr. No. XCKJ, XCKL, XCKM
Roller Width
0.2 in
Arm Length
1.57 in to 3.34 in
Roller Material
Thermoplastic
Arm Depth
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCKY41
Zoro #
G1294212
UPC #
785901646327
Country of Origin
Multiple

Dimensions

Roller Width
0.2 in
Arm Length
1.57 in to 3.34 in
Arm Depth
0.63 in
Arm Width
0.08 in
Roller Dia.
0.88 in
Arm Length - Maximum
3.34 in
Manufacturer Warranty Length
18 mo
Roller Diameter
0.88 in
Arm Length - Minimum
1.57 in

Details

Item
Limit Switch Lever Arm
For Use With
Mfr. No. XCKJ, XCKL, XCKM
Roller Material
Thermoplastic
Arm Material
Steel
Roller Position
Front
Actuator Type
Adjustable Roller
Standards
EU RoHS, REACH
Actuator Style
Rotary Lever Roller
Type Of Operator
roller lever spring return thermoplastic variable length)
Ambient Air Temperature For Storage
-40-70°C standard environment || -40-70°C low temperature
Product Or Component Type
limit switch lever
Positive Opening
without
Ambient Air Temperature For Operation
-25-70°C standard environment || -40-70°C low temperature
Type Of Approach
lateral approach
Associated Head
ZCKE05 || ZCKD05
Device Short Name
ZCKY
Movement Of Operating Head
rotary
Product Compatibility
XCKS || XCKL || XCKM || XCKJ
Series Name
standard format
Environmental Characteristic
low temperature || standard environment
Switch Actuation
by 30° cam
Compatible with Series
XCKD, XCKJ, XCKL, XCKM, XCKP, XCKT
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Roller Adjustability
Adjustable

Description

Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. XCKJ, XCKL, XCKM, Arm Length 1.57 in to 3.34 in, Roller Position Front, Roller Dia. 0.88 in, Roller Width 0.2 in, Arm Material Steel, Roller Material Thermoplastic, Arm Width 0.08 in, Arm Depth 0.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.