Zoro Homepage

Safety Inter Mag Rect With M12 Conn

  • Mfr # XCSDMP700L01M12

  • Zoro # G0835987


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Series
XCSDMP
Height
88 mm
Width
25 mm
Depth
13 mm
Standards
EN/IEC 60204-1 || CSA C22.2 No 14 || EN/ISO 12100 || EN/IEC 60947-5-1 || UL 508 || ISO 14119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSDMP700L01M12
Zoro #
G0835987
UPC #
785901754695
Country of Origin
France

Dimensions

Height
88 mm
Width
25 mm
Depth
13 mm
Cable Length
0.15 m
Size
88 x 25 x 13 mm

Details

Item
Safety Interlock Switch
Series
XCSDMP
Standards
EN/IEC 60204-1 || CSA C22.2 No 14 || EN/ISO 12100 || EN/IEC 60947-5-1 || UL 508 || ISO 14119
Electrical Connection
connector on flying lead
Material
plastic
Vibration Resistance
10 gn 10-150 Hz)IEC 60068-2-6
Electrical Durability
1200000 cycles
Shock Resistance
30 gn 11 ms IEC 60068-2-27
Cable Material
PVC
Component Name
XCSDMP
[Ue] Rated Operational Voltage
24 V DC
Design
rectangular, standard
Maximum Switching Voltage
100 V DC
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-5-1
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 with the appropriate monitoring system and correctly wired EN/IEC 61508
Short-Circuit Protection
500 mA external cartridge fuse gG (gl)
Contact Operation
1 NC staggered
Ip Degree Of Protection
IP67 conforming to IEC 60529
Number Of Poles
3
Switching Frequency
150 Hz
Switching Capacity In Ma
0.1...100 mA
Protective Treatment
TH
[Sar] Assured Tripping Distance
20 mm
Product Certifications
CSA || UL
Enclosure Material
thermoplastic PBT
Contacts Material
rhodium
[Sa] Assured Operating Distance
8 mm
Breaking Capacity
10 VA
Resistance Across Terminals
10 Ohm
Contacts Type And Composition
2 NC + 1 NO
Connector Type
M12
Insulation Resistance
1000 MOhm
Ambient Air Temperature For Operation
-25-85°C
Electrical Shock Protection Class
class II EN/IEC 61140
Maximum [Ie] Rated Operational Current
100 mA
[Ui] Rated Insulation Voltage
100 V DC
Maximum Sensitivity To Magnetic Fields
0.3 mT
Approach Directions
3 directions
Ambient Air Temperature For Storage
-40-85°C
Product Or Component Type
coded magnetic switch

Description

Safety Interlock Switch, Series XCSDMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.