Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Interlock Switch, 2NO/1NC, 240V

  • Mfr # XCSLF3535533

  • Zoro # G0112504


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Style
Metal Locking with Power
Series
XCSLF
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSLF3535533
Zoro #
G0112504
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
8.07 in
Width
1.71 in
Depth
2.01 in
Conduit Size
1/2 in NPT
Manufacturer Warranty Length
18 mo
Overall Height
8.07 in
Overall Depth
2.01 in
Overall Width
1.73 in

Details

Item
Safety Interlock Switch
Style
Metal Locking with Power
Series
XCSLF
AC Contact Rating
0.75 A @ 240 V
DC Contact Rating
0.55 A @ 24 V
Solenoid Voltage
120 V AC
Contact Form
2NO/1NC
Connection Type
1/2 in NPT Conduit
IP Rating
IP66, IP67
Operating Temp. Range
-13 Degrees to 140 Degrees F
Head Material
Zamak
Standards
CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 62061, EN/ISO 13849-1, UL 508
Body Material
Zamak
Description/Special Features
300 Solenoid Contacts
Operating Force
4.5 lb Unlocked, 517 lb Locked
Features
300 Solenoid Contacts
Material
metal
Electrical Connection
1/2 in NPT Conduit
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6
Shock Resistance
10 gn 11 ms IEC 60068-2-27
Mechanical Durability
1000000 cycles
Head Type
key operated turret head
Actuating Key Type
Pivoting, Flat
Operating Temperature - Minimum
-13 Degrees F
Actuator Material
Metal
Circuitry Action
Slow Action
Mechanical Operating Durability
1,000,000
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Minimum Actuator Force For Extraction
20 N
Load Factor
1
Short-Circuit Protection
4 A cartridge fuse gG (gl) || 6 A fast blow
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-5-1
Minimum Switching Voltage
17 V
Signalling Circuit Voltage
120 V
Contact Operation
slow-break, break before make
Signalling Circuit Type
AC
Product Or Component Type
safety switch
Product Certifications
UL || TUV || CSA
Maximum Actuation Speed
0.5 m/s
Design
slim
Protective Treatment
TC
[Us] Rated Supply Voltage
120 V - 15...10 %
Cable Entry
3 entries tapped 1/2" NPT
Ip Degree Of Protection
IP66 conforming to EN/IEC 60529 and EN/IEC 60947-5-1 || IP67
[Ie] Rated Operational Current
0.55 A 24 V, DC-13, R300 EN/IEC 60947-5-1 || 0.75 A 240 V, AC-15, C300 EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
300 VUL 508 || 300 VCSA C22.2 No 14 || 250 V 3)EN/IEC 60947-1
Positive Opening
with NC contact
Contacts Type And Composition
1 NC + 2 NO
Electrical Shock Protection Class
class I EN/IEC 61140
Minimum Switching Current
10 mA at 20°C
Electromagnet Interlocking
locking on energisation and unlocking on de-energisation of solenoid
[Ithe] Conventional Enclosed Thermal Current
4A
Safety Level
can reach category 4 with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach PL = e with the appropriate monitoring system and correctly wired EN/ISO 13849-1 || can reach SIL 3 EN/IEC 61508
Solenoid Contacts Type And Composition
1 NC + 2 NO slow-break, break before make)
Supply Voltage Type
AC/DC
Component Name
XCSLF
Ambient Air Temperature For Operation
-25-60°C
Maximum Actuator Forcible Withdrawal Rtc
3000 N
Resistance To Mechanical Impact
9.6 J against the partition || 6.4 J without partition
Ambient Air Temperature For Storage
-40-70°C
Number Of Poles
3
Maximum Load Current
<= 15 A
Minimum Actuation Speed
0.01 m/s
Supply Frequency
50/60 Hz
Local Signalling
for actuator withdrawn 1 LED (orange) || for actuator inserted and locked 1 LED (green)
Maximum Operating Rate
10 cyc/mn for maximum durability

Description

Safety Interlock Switch, Metal Locking with Power, Contact Form 2NO/1NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLF, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 120 V AC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features 300 Solenoid Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.