Severe Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # L100WNC2M18
  • Zoro # G0836501
product price: 
$
325.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 600V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L100WNC2M18
Zoro #
G0836501
UPC #
785901161523
Country of Origin
Mexico

Dimensions

Width
2.25 in
Body Height - Limit Switch
4.95 in
Body Depth - Limit Switch
3.41 in

Details

Item
Severe Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A @ 600V AC
Amps
10
Special Features
lateral approach
Contact Material
90/10 AgCdO on copper backing stationary contact, silver on steel backing moveable contact
Operating Temp. Range
-10 Degrees to 185 Degrees F
Body Style (Limit Switch)
fixed
Standards
2.5 kV AC for 1 minute CE, 2.2 kV AC for 1 minute UL, 2.64 kV AC for 1 minute CSA
Contact Form
Form YY
Body Material
cast aluminium
Electrical Connection
screw-clamp terminals AWG 22...AWG 12
Series
L100
IP Rating
IP67 conforming to IEC 60529
NEMA Rating
NEMA 1 Nema type 250, NEMA 2 Nema type 250, NEMA 4 Nema type 250, NEMA 12 Nema type 250, NEMA 13 Nema type 250
Contact Action
slow-break, break before make
Shock Resistance
30 gn 9 ms IEC 60068-2-27
Vibration Resistance
10 gn 10-55 Hz)IEC 60068-2-6
Actuation Type
from left or right, CW and CCW
Short Circuit Protection
20 A Bussmann class CC KTK-R-20 non-time delay
Min. Actuation Velocity Horizontal
90 ft/min with 45 Degree cam angle, levers only, 130 ft/min with 30 Degree cam angle, levers only
Head Type
rotary head
Weight
1.5 lb(US)
Operating Torque - Maximum
5.94 in-lb
Pretravel
7 Degrees
Total Travel
70 Degrees
Includes Actuator
No Actuator Included
Type Of Operator
spring return without operating lever
Number Of Poles
2
Total Travel - Rotary
70 Degrees
Pre-Travel - Rotary
7 Degrees

Description

Limit Switch

Ratings & reviews