Sliding Bolt Actuating Key
Mfr # ZCKY101
Zoro # G2763126
product price: $470.99
/ea
Free Shipping & Returns
Key Features
For Use With
XCS Safety Interlock Switch
Description/Special Features
Sliding Bolt
Material
Metal
Body Type Of Limit Switch
fixed body
Device Short Name
XCS-L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCKY101
Zoro #
G2763126
UPC #
785901599746
Country of Origin
France
Details
Item
Sliding Bolt Actuating Key
For Use With
XCS Safety Interlock Switch
Description/Special Features
Sliding Bolt
Material
Metal
Body Type Of Limit Switch
fixed body
Device Short Name
XCS-L
Cable Entry
1 entry tapped for Pg 13.5 cable gland
Compatible Product Type
Key-Actuated Safety-Interlock Switches
Product Type
Sliding Bolt Actuating Key
Compatible with Series
XCKL
Description
Limit Switch Accessory Sliding Bolt Actuating Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.