Snap Action Switch, Lever, Roller Actuator, 2NC/2NO, 10 A at 600 V AC Contact Rating

  • Mfr # 9007CB31

  • Zoro # G3518934


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
10 A @ 600 V
DC Contact Rating - Snap Action Switch
1 A @ 125 V
Contact Form- Switches
2NC/2NO
Lever Actuator Length - Snap Action Switch
1.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9007CB31
Zoro #
G3518934
UPC #
785901723806
Country of Origin
Mexico

Dimensions

Lever Actuator Length - Snap Action Switch
1.65 in
Height - Snap Action Switch
0.83 in
Width - Snap Action Switch
2.5 in
Depth - Snap Action Switch
1.03 in
Length
2.5"
Actuator Length
1.65"
Depth
1.03"
Height
0.828"
Mounting Dimension
2.10" Centers
Mounting Dimension - Snap Action Switch
2.10 in Centers
Width
0.95 in
Overall Width
0.95 in
Roller Diameter
0.47 in
Overall Depth
2.54 in
Overall Height
2.5 in
Body Depth
2.54 in
Body Width
0.95 in
Manufacturer Warranty Length
18 mo
Lever Actuator Length
1.65 in
Body Height
2.5 in

Details

Item
Snap Action Switch
Actuator Type - Snap Action Switch
Lever, Roller
AC Contact Rating - Snap Action Switch
10 A @ 600 V
DC Contact Rating - Snap Action Switch
1 A @ 125 V
Contact Form- Switches
2NC/2NO
Type of Actuator
Rigid Roller Lever
Watertight - Snap Action Switch
No
Standards
CE, CSA, UL Listed
Voltage Rating
600VAC
Electrical Connection - Snap Action Switch
Screw
Operating Temp. Range
-13 Degrees to 185 Degrees F
Terminal Type
Screw
Series
9007CB
Contact Form
2NO/2NC
Operating Force
8 oz
Over Travel
0.06 in
Max. Pretravel
0.16 in
Includes
Acutuator
Current Rating
10A
Differential Travel
0.078 in
Housing Material
Plastic
DC Contact Rating
0.1 A @ 250 V, 0.2 A @ 125 V
Material
metal
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3 A @ 120 V
Electrical Connection
Screw
Body Material
Cast Zinc
Actuator Style
Roller Lever
Differential Travel - Maximum
0.078 in
Center Mounting Hole Distance
2.1 in
Pretravel
0.16 in
Operating Temperature - Minimum
-20 Degrees F
Overtravel
0.06 in
Operating Force - Maximum
8 ozf
Operating Temperature - Maximum
185 Degrees F
Roller Material
Metal
Terminals Description Iso N°1
(3-4)NO || (7-8)NO || (1-2)NC || (5-6)NC
Body Type
fixed
Number Of Poles
2
Contacts Material
silver contacts
Nema Degree Of Protection
NEMA 1 Nema type 250
Contacts Type And Composition
2(NC-NO) DPDT-DB
Operator Material
cast zinc
Ambient Air Temperature For Storage
-20-185°F
Ambient Air Temperature For Operation
-20-185°F
Type Of Approach
traverse approach, 2 directions
Device Short Name
9007AO/CO
Minimum Force For Tripping
0.5 lbf
[Ithe] Conventional Enclosed Thermal Current
10 A
[Ie] Rated Operational Current
0.6 A 600 V AC, B600 NEMA rating designation || 0.75 A 480 V AC, B600 NEMA rating designation || 1.5 A 240 V AC, B600 NEMA rating designation || 3 A 120 V AC, B600 NEMA rating designation || 0.1 A 250 V DC || 0.2 A 125 V DC
Operator Profile
plunger head
Number Of Steps
1
Positive Opening
without
Contact Operation
snap action
Series Name
heavy duty
Fixing Mode
by the body
Movement Of Operating Head
linear
Ip Degree Of Protection
IP20 conforming to IEC 60529
Type Of Operator
spring return roller lever plunger metal RH bracket + 0.22" roller
Switch Actuation
by 30° cam
[Ui] Rated Insulation Voltage
600 V 3)UL 508 contact block || 600 VCSA C22.2 No 14 contact block
Maximum Force For Tripping
0.5 lbf
Product Or Component Type
snap limit switch

Description

Snap Action Switch, Lever, Roller, AC Contact Rating - Snap Action Switch 10 A @ 600 V, DC Contact Rating - Snap Action Switch 1 A @ 125 V, Contact Form- Switches 2NC/2NO, Lever Actuator Length - Snap Action Switch 1.65 in, Height - Snap Action Switch 0.83 in, Width - Snap Action Switch 2.5 in, Depth - Snap Action Switch 1.03 in, Electrical Connection - Snap Action Switch Screw, Mounting Dimension - Snap Action Switch 2.10 in Centers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products