Zoro Homepage
This item is Discontinued.
Telescoper Telescoping Takeup, 1-3/4in, 9in, CS 250-9-MS-SF-BP

Telescoping Takeup, 1-3/4in, 9in, CS (Discontinued)

  • Mfr # 250-9-MS-SF-BP
  • Zoro # G8922514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-9-MS-SF-BP
Zoro #
G8922514
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 1/2 in
Tensioner Retracted Length
14 1/2 in
Max. Bolt Dimension/Length
5 11/16 in
Travel Length
9"
Bearing Plate Length
7 in
Min. Bolt Dimension/Length
3 13/16 in
Adjusting Rod Size
0.750-10 UNC-2A
Bearing Plate Width
2 3/64 in
Bearing Mount Slot Height
15/16 in
Bore Size
1 3/4 in
Bearing Mount Slot Width
9/16 in
Slot Width
9/16"
Tube Size
1-3/4 sq

Description

Conveyor Belt Tensioner, Manual Screw Adjustment, Carbon Steel, 14 1/2 in Tensioner Retracted Length, 9 in Maximum Adjustment Stroke, 15/16 in Bearing Mount Slot Height, 9/16 in Bearing Mount Slot Width, 1,500 lb Maximum Tension Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.