This item is Discontinued.

Telescoper Telescoping Takeup, 6 in. stroke, QR 100-6-SS-QR-BP

Telescoping Takeup, 6 in. stroke, QR (Discontinued)

  • Mfr # 100-6-SS-QR-BP
  • Zoro # G8922672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100-6-SS-QR-BP
Zoro #
G8922672
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 3/8 in
Bearing Mount Slot Width
7/16 in
Bore Size
1 in
Min. Bolt Dimension/Length
2 15/16 in
Tube Size
1-1/4 sq
Bearing Plate Width
1 1/2 in
Max. Bolt Dimension/Length
4 5/16 in
Tensioner Retracted Length
10 3/8 in
Bearing Mount Slot Height
11/16 in
Bearing Plate Length
5 1/4 in
Slot Width
7/16"
Travel Length
6"
Adjusting Rod Size
0.625-11 UNC-2A

Details

Item
Conveyor Belt Tensioner
Stroke
6"
Belt Tensioner Material
Stainless Steel
Maximum Tension Force
700 lb
Bearing Bore Range
1/2 in to 1 in
Mounting Plate
Slotted to Fit Pillow Block
Max. Holding Force
700 lb.
Maximum Adjustment Stroke
6 in
Operation Type
Quick Release Screw Adjustment
Tensioner Operation Type
Quick Release Screw Adjustment
Material
Stainless Steel
Series
100

Description

Conveyor Belt Tensioner, Quick Release Screw Adjustment, Stainless Steel, 10 3/8 in Tensioner Retracted Length, 6 in Maximum Adjustment Stroke, 11/16 in Bearing Mount Slot Height, 7/16 in Bearing Mount Slot Width, 700 lb Maximum Tension Force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.