Door Knob Lockset, 1 3/8-1 3/4" Thick
- Mfr # K2053-8-32D
- Zoro # G309481330
product price:Â
$
49.59
/ea
Key Features
Door Thickness - Minimum
1 3/8 in
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
2
Lockset Function
Entrance, Office
Lockset Style
Rose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K2053-8-32D
- Zoro #
- G309481330
- UPC #
- 883351556163
- Country of Origin
- United States
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Tell Pro Line
- Strike Plate Height
- 4 7/8 in
- Strike Plate Lip Length
- 1 1/4 in
- Strike Plate Width
- 1 1/4 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Tell Pro Line, Grade 2 Entry Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.