Shop TELL
See all product information
Create Account
Single Cylinder Deadbolt, 1" L Throw
- Mfr # DB2060-IC-32D
- Zoro # G809479912
product price:Â
$
38.65
/ea
Key Features
Shell Material
Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Not Included
Door Thickness - Maximum
1 3/4 in
Keyway Type
Schlage C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB2060-IC-32D
- Zoro #
- G809479912
- UPC #
- -
- Country of Origin
- China
- Shell Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
- Locking/Unlocking Access - Inside
- Thumb Turn
- Includes Core
- Core Not Included
- Item
- Single Cylinder Deadbolt
- Keyway Type
- Schlage C
- ANSI Grade
- 2
- Cylinder Core Type
- Interchangeable Core Cylinder
- Mortise/Cylindrical
- Cylindrical
- Number of Pins
- 6
- Key Type
- Keyed Different
- ANSI/BHMA Finish
- Satin Stainless Steel
- Includes
- (2) Nickel Silver Keys
- Backset
- 2 3/8 in, 2 3/4 in
- Locking/Unlocking Access - Outside
- Keyway
- Standards
- ANSI A156.5
- Material
- Solid Brass (Cylinder), Stainless Steel (Deadbolt)
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Height
- 2 3/4 in
- Strike Plate Width
- 1 1/8 in
- Throw Length
- 1 in
- Door Thickness - Minimum
- 1 3/8 in
Description
Single Cylinder Deadbolt, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI A156.5, Backset 2 3/8 in, 2 3/4 in, Includes (2) Nickel Silver Keys, Material Solid Brass (Cylinder), Stainless Steel (Deadbolt), Throw Length 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.