Exit Device Trim, 1 3/8-1 3/4" Thick
- Mfr # EDELT80-26D
- Zoro # G309481002
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6 1/4 in
For Use with Exit Device
Storeroom
Exit Device Style
Lever
ANSI Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EDELT80-26D
- Zoro #
- G309481002
- UPC #
- -
- Country of Origin
- China
- Item
- Exit Device Trim
- For Use with Exit Device
- Storeroom
- Exit Device Style
- Lever
- ANSI Grade
- 2
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Outside Trim Type
- Lever
- Hand Orientation
- Non-Handed
- Ligature-Resistant
- Not Ligature-Resistant
Dimensions
- Overall Width
- 6 1/4 in
- Door Width - Minimum
- 36 in
- Door Thickness - Maximum
- 1 3/4 in
- Length
- 5 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Width - Maximum
- 48 in
- Door Height - Maximum
- 80 in
- Overall Length
- 5 in
Description
Lever, Exit Device Trim, Overall Length 5 in, Overall Width 6 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.