Light Duty Commercial Privacy Lever Lockset, Satin Chrome Finish

  • Mfr # CL100198

  • Zoro # G703474150


product price:  $75.69
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Material
Stainless Steel
Standards
ADA Compliant; UL/ULC Listed
Weight
2.405 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL100198
Zoro #
G703474150
UPC #
737874001986
Country of Origin
Taiwan, Province of China

Details

Color
Satin Chrome
Material
Stainless Steel
Standards
ADA Compliant; UL/ULC Listed
Weight
2.405 lbs

Description

Privacy lever features push button lock on inside and emergency release on outside. Commonly used for single-occupancy bathrooms. Light duty tubular, grade two lever. Fits doors 1.75" to 2" thick.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.