Shop TELL
See all product information
Create Account
Storefront Deadlatch Mortise Lock
- Mfr # GMLDL3132-AL-DU
- Zoro # G309479825
product price:Â
$
22.99
/ea
Key Features
Case Depth
1 in
Door Thickness - Maximum
1 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder
Strike Plate Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMLDL3132-AL-DU
- Zoro #
- G309479825
- UPC #
- -
- Country of Origin
- China
- Ligature-Resistant
- Not Ligature-Resistant
- Cylinder Core Type
- Conventional Core Cylinder
- Locking/Unlocking Access - Inside
- Thumb Turn
- Item
- Storefront Deadlatch Mortise Lock
- Strike Type
- Deadlatch
- Hand Orientation
- Non-Handed
- Backset
- 31/32 in
- Includes Core
- Core Not Included
- Locking/Unlocking Access - Outside
- Keyway
- Lockset Function
- Store
- Latch Bolt/Dead Bolt
- Latch Bolt
- Case Material
- Steel
- Product Type
- Mortise Lockset
- ANSI/BHMA Finish
- Satin Aluminum, Clear Anodized
- ANSI Grade
- 1
- Features
- Deadlocks Latchbolt, and Prevents Jimmying Opening the Latchbolt with Knife-Like Objects or Tools, When in Locked Position, the Auxiliary Bolt is Engaged by Pushing against the Strike Creating Additional Security to the Latchbolt
Dimensions
- Case Depth
- 1 in
- Door Thickness - Maximum
- 1 3/4 in
- Strike Plate Width
- 1 7/8 in
- Door Thickness - Minimum
- 1 3/4 in
- Strike Plate Height
- 2 5/8 in
- Case Height
- 6 in
- Fits Chest Size
- Deadlocks Latchbolt, and Prevents Jimmying Opening the Latchbolt with Knife-Like Objects or Tools, When in Locked Position, the Auxiliary Bolt is Engaged by Pushing against the Strike Creating Additional Security to the Latchbolt
- Case Width
- 6 in
Description
Storefront Deadlatch Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.