Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting, Non-Adj, 1/8NPT, L 1/8

  • Mfr # FTG-154-105

  • Zoro # G0487137


product price: $8.49
/ea

Key Features

Plug or Connector Type
1/8 MNPT
Material
Brass
Color
Bronze
Characteristics
1/8 in OD Sheath, Non-Adjustable
Thread NPT
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG-154-105
Zoro #
G0487137
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
1/8 in

Details

Item
Compression Fitting
Plug or Connector Type
1/8 MNPT
Material
Brass
Color
Bronze
Characteristics
1/8 in OD Sheath, Non-Adjustable
Thread NPT
1/8
Sheath Material
Metal: Alloy 600, 316 or 304 Stainless Steel
Component Construction
Brass Body/Brass Fitting/Metal Sheath
Plug/Connector Type
1/8 in MNPT
Ferrule Material
Metal
Fitting Type
Compression
Product Type
Compression Fitting
Body Material
Brass
For Sensor Type
Sensor with 1/8 in OD Sheath
Contact Material
Brass Fitting

Description

Compression Fitting, Compression Fitting, Plug/Connector Type 1/8 in MNPT, Compression, Brass Body/Brass Fitting/Metal Sheath, 1/8 in OD Sheath, Non-Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.