Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Thermocouple, Type J, 6inL

  • Mfr # TCS00017

  • Zoro # G0461867


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,100
Thermocouple Element
8 AWG
Probe Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS00017
Zoro #
G0461867
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
24 in
Pipe Size
1/2 in NPT
Sheath Size (In.)
0.84 in
Probe Tip Diameter
0.84 in
Probe Size
0.84 in x 24 in
Probe Diameter
0.84 in

Details

Item
Heavy Duty Thermocouple
Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,100
Thermocouple Element
8 AWG
Material
Inconel 601
Construction
Incased Pipe Protection With Aluminum Head
Insulation
Ceramic
Max. Pressure (PSI)
1,000 psi
Error Accuracy (%)
+/-0.75
Process Mounting
1/2 in MNPT
Junction Type
Grounded
Maximum Temperature C
1,260 Degrees C
Connector Type
Terminal Block
Maximum Wire Gauge
0.25 mm
Includes Thermowell
No
For Solids
Yes
For Air
Yes
Sensor Type
Thermocouple
Minimum Temperature F
32 Degrees F
For Gases
Yes
Probe Bend
Straight
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Accuracy
+/-2.2 Degrees C or +/-0.75%
For Liquids and Gels
Yes
Tip Style
Rounded
Probe Sheath Material
Inconel 601
For Surfaces
No
Temperature Range
32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C
Maximum Temperature F
2,300 Degrees F
Head Material
Die Cast Aluminum
Minimum Temperature C
0 Degrees C
Maximum Temperature °F
2,300 Degrees F
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
1,260 Degrees C
Maximum Temperature °C
1,260 Degrees C
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
2,300 Degrees F

Description

Heavy Duty Thermocouple, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 0.84 in x 24 in, Cable Length Not Applicable, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.