Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temprature Terminal Lug

  • Mfr # TER-110-104

  • Zoro # G521909124


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TER-110-104
Zoro #
G521909124
UPC #
-
Country of Origin
United States

Description

Compression Lug, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 1,200 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Tongue Width Not Applicable, Contact Finish Not Applicable, Contact Material Nickel Alloy, UL 94 Flammability Rating Not Applicable, Standards None, Barrel Style Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.