Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RTD Probe, 100 ohm, 3 in. L

  • Mfr # RTD00574

  • Zoro # G6127082


product price: $41.39
/ea

Key Features

Temp. Limit (Deg. F)
392
Probe Length
3 in
Material
316 stainless steel
Plug or Connector Type
Bare Wire
Temp. Range (C)
-18 Degrees to 200 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTD00574
Zoro #
G6127082
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
3 in
Probe Dia.
47/250 in
Probe Wire Length
3 ft
Sheath Size (In.)
0.188
Probe Size
3/16 in x 3 in
Cable Length
3 ft
Probe Diameter
0.188 in

Details

Item
Temperature Probe
Temp. Limit (Deg. F)
392
Material
316 stainless steel
Plug or Connector Type
Bare Wire
Temp. Range (C)
-18 Degrees to 200 Degrees
Temp. Range (F)
0 Degrees to 392 Degrees
Probe Temp. Measuring Element
100 Ohm RTD
Primary Measuring Element
RTD
Insulation
PTFE
Error Accuracy (%)
0 Degrees C +/-0.12
Construction
316SS Sheath With PTFE Insulated Wire
Max. Pressure (PSI)
1000
Error Accuracy (Deg. C)
+/-0.3 @ 0
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
For Liquids and Gels
Yes
Probe Bend
Straight
Number of Wires
3-Wire
Sensor Type
RTD
Maximum Temperature C
200 Degrees C
Maximum Temperature F
392 Degrees F
For Gases
Yes
Includes Signal Converter
No
For Air
Yes
RTD Type
3-Wire Pt100
Resistance
100 ohm
Minimum Temperature F
0 Degrees F
Cable Material
FEP
Temperature Range
0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C
Probe Sheath Material
316 Stainless Steel
Minimum Temperature C
-18 Degrees C
Connector Type
Bare Wire
For Solids
Yes
Accuracy
+/-0.30 Degrees C/ +/-0.12 ohm at 0 Degrees C
Includes Thermowell
No
For Surfaces
No
Maximum Temperature °F
392 Degrees F
Minimum Temperature °C
-18 Degrees C
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °C
200 Degrees C
Minimum Temperature °C
-18 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °F
392 Degrees F

Description

Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Bare Wire, Cable Material FEP, Cable Length 3 ft, 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.