RTD Probe, 100 Ohm, 6" L, 0.25" Sheath

  • Mfr # RTD00702

  • Zoro # G1370433


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Probe Length
6 in
Probe Contact Material
Stainless Steel
Temp. Range (C)
-18 Degrees to 200 Degrees
Primary Measuring Element
RTD
Temp. Range (F)
0 Degrees to 392 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTD00702
Zoro #
G1370433
UPC #
094713349648
Country of Origin
United States

Dimensions

Probe Length
6 in
Probe Size
1/4 in x 6 in
Probe Diameter
0.25 in

Details

Item
Temperature probe
Probe Contact Material
Stainless Steel
Temp. Range (C)
-18 Degrees to 200 Degrees
Primary Measuring Element
RTD
Temp. Range (F)
0 Degrees to 392 Degrees
Probe Connection Type
Bare Wire
Probe Temp. Measuring Element
RTD
Sensor Type
RTD
Probe Bend
Straight
Maximum Temperature F
392 Degrees F
For Liquids and Gels
Yes
Probe Sheath Material
316 Stainless Steel
Head Material
Aluminum
Accuracy
+/-0.15 Degrees C/ +/-0.06 ohm at 0 Degrees C
Includes Thermowell
No
For Gases
Yes
Resistance
100 ohm
Connector Type
Connection Head with Terminal Block
Minimum Temperature F
0 Degrees F
RTD Type
3-Wire Pt100
Fitting Type
1/2 in MNPT
Number of Wires
3-Wire
For Air
Yes
For Surfaces
No
Includes Signal Converter
No
Process Mounting
1/2 in NPT
For Solids
Yes
Head Connection
1/2 in MNPT
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Minimum Temperature C
-18 Degrees C
Temperature Range
0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C
Maximum Temperature C
200 Degrees C
Maximum Temperature °F
392 Degrees F
Minimum Temperature °C
-18 Degrees C
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
0 Degrees F
Maximum Temperature °C
200 Degrees C
Minimum Temperature °C
-18 Degrees C
Maximum Temperature °F
392 Degrees F
Minimum Temperature °F
0 Degrees F

Description

Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Thread, Terminal Block, Cable Material Not Applicable, Cable Length Not Applicable, 1/2 in MNPT, 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.