Shop All Drum Heaters
Tempco
Si Rubber Drum Heater, 55 gal, 115V AC
Mfr # DHR00050
Zoro # G108578248
original price:
$362.98
16% off
new price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Watt Density 6.5 W/sq in
- Thermostat Temperature -Minimum 50 Degrees F
- Heater Material Silicone Rubber
- For Container Material Type Metal
Product Information
- Brand Tempco
- MFR # DHR00050
- Zoro # G108578248
- Country of Origin United States
- Category Drum Heaters
Dimensions
Heater Width | 4 in |
Heater Length | 64 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 22 1/2 in |
Details
Description
Silicone Rubber Drum Heater, Current Rating 13 A, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 6.5 W/sq in, Watts 1,500 W, Closure Method Hook Clip, Drum Diameter - Maximum 22 1/2 in, Electrical Connection Type 3-Prong Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F55-0088 Packing Nut With -1/2 (F55-0088)
- BELIMO Actuator, Damper, 35 in-lb, 24V AC/DC (LF24-SR US)
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 48 in., Mirror Design , 120 V (HS-2448-V93)
- ALL-FILTERS 22 in. x 22 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (22221.11 12PK)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- Tempco Drum Heaters