Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strip Heater, 26-3/4 In. L, 1200 Deg F

  • Mfr # CSH01615

  • Zoro # G2240673


product price: $66.49
/ea

Key Features

Heater Voltage
120V
Overall Length
26 3/4 in
Mounting Dimension
25 3/4 in
Watts
700 W
Watt Density
9 W/sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH01615
Zoro #
G2240673
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 3/4 in
Mounting Dimension
25 3/4 in
Slotted Hole Length
1/2 in
Slotted Hole Width
5/16 in
Screw Size
10-32

Details

Item
Strip Heater
Heater Voltage
120V
Watts
700 W
Watt Density
9 W/sq in
Terminals
Parallel
Phase
1
Max. Sheath Temp.
1,200 Degrees F
Standards
CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized
Material
Seamless Stainless Steel
Mounting Type
Surface Mount
Includes
Mounting Tabs
Sheath Material
304 Stainless Steel

Description

Strip Heater, Heater Voltage 120V, Terminals Parallel, Overall Length 26 3/4 in, Mounting Dimension 25 3/4 in, 700 W Watts, Watt Density 9 W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards CSA, cURus, NRTL, UL E65652 Under CCN KSOT2/8 UL 499 and Canadian Standard C22.2 No 72, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.