Tempco

Temp Controller, Analog, J, 90-264V


product price: $150.99
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Digital/Analog Analog
  • Description/Special Features Dial Setpoint, Single Red LED Digital Display
  • Sensor Type J
  • DIN Size 1/4
  • Input Voltage 90 to 264V AC
See all product information

Product Information

Dimensions

DIN Size 1/4
Depth 2.56 in
Width 3.37 in
Length 3.37 in
Length (Straight Wireway) 3.37 in

Details

Item Temperature Controller
Digital/Analog Analog
Description/Special Features Dial Setpoint, Single Red LED Digital Display
Sensor Type J
Input Voltage 90 to 264V AC
Switch Function SPDT
Output (1) 5A Relay
Temp. Range 50 Degrees to 850 Degrees F
Control Mode Proportional
Power Consumption 5 VA
Setting Accuracy Plus/Minus 2% of Span
Control Period 20 Sec
Proportional Band 2.2% of Span
Hysteresis 1% of Span
Standards CE

Description

Temperature Controller, Analog, J Sensor Type, DIN Size 1/4, Input Voltage 90 to 264V AC, Switch Function SPDT, Output (1) 5A Relay, Temp. Range 50 Degrees to 850 Degrees F, Control Mode Proportional, Length 3.37 in, Width 3.37 in, Depth 2.56 in, Control Period 20 Sec, Dial Setpoint, Single Red LED Digital Display, Hysteresis 1 Percent of Span, Proportional Band 2.2 Percent of Span, Setting Accuracy Plus/Minus 2 Percent of Span, Alarms -, Power Consumption 5 VA, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.