Zoro Homepage

Temp Ctrl Box, Analog, 240V, 15A, 150-550F

  • Mfr # PCT10004

  • Zoro # G1986747


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Analog
Description/Special Features
6-ft Cord
Sensor Type
Bulb
Voltage
240V AC
Input Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCT10004
Zoro #
G1986747
UPC #
094713349914
Country of Origin
United States

Dimensions

Length
14 in
Depth
6 in
Width
6 in
Length (Straight Wireway)
14.0 in
Overall Width
6 in
Overall Length
14 in
Overall Height
9 1/2 in

Details

Item
Temperature Controller
Digital/Analog
Analog
Description/Special Features
6-ft Cord
Sensor Type
Bulb
Voltage
240V AC
Input Voltage
240V AC
Output
15 A Relay
Temp. Range
150 Degrees to 550 Degrees F
Control Mode
On/Off Action
Amps
15
Hysteresis
4 Degrees typical
Standards
CE, CSA, UL
Alarms
No Alarm
Power Consumption
15 VA
Product Type
Temperature Controller
Temperature - Maximum
550 Degrees F
Temperature - Minimum
150 Degrees F
Current
0.125
Display Type
Analog

Description

Temperature Controller, Analog, Bulb Sensor Type, DIN Size Not Applicable, Input Voltage 240V AC, Output 15 A Relay, Temp. Range 150 Degrees to 550 Degrees F, Control Mode On/Off Action, 15 Amps, Length 14 in, Width 6 in, Depth 6 in, 6-ft Cord, Hysteresis 4 Degrees typical, Alarms No Alarm, Power Consumption 15 VA, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.