Zoro Homepage

Thermocouple, Bare Wire, Type J

  • Mfr # TTW00065

  • Zoro # G6139901


product price: $24.59
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Probe Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTW00065
Zoro #
G6139901
UPC #
094700447609
Country of Origin
United States

Dimensions

Probe Length
6 in
Lead Length
6 ft
Sheath Size (In.)
0.188 in
Probe Size
3/16 in x 6 in
Probe Diameter
0.188 in
Cable Length
6 ft
Probe Tip Diameter
0.188 in

Details

Item
Low Temperature Thermocouple
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
900
Thermocouple Element
20 AWG
Material
304 Stainless Steel
Plug or Connector Type
Fork Terminal
Construction
Incased Pipe
Standards
ANSI
Error Accuracy (Deg. C)
+/-0.75
Insulation
Fiberglass with Stainless Steel
Error Accuracy (%)
+/-0.75
Connector Type
Split Leads
Maximum Temperature F
1,400 Degrees F
For Air
Yes
Minimum Temperature F
32 Degrees F
For Surfaces
No
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Junction Type
Grounded
For Solids
Yes
Maximum Temperature C
760 Degrees C
Tip Style
Rounded
Includes Thermowell
No
Probe Sheath Material
304 Stainless Steel
For Gases
Yes
Accuracy
+/-2.2 Degrees C or +/-0.75%
Sensor Type
Thermocouple
Minimum Temperature C
0 Degrees C
Probe Bend
Straight
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Maximum Wire Gauge
0.25 mm
For Liquids and Gels
Yes
Cable Material
Fiberglass
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
760 Degrees C
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
1,400 Degrees F
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
760 Degrees C
Minimum Temperature °C
0 Degrees C

Description

Low Temperature Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 3/16 in x 6 in, Cable Length 6 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.