Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Ext Wire, K, 20AWG, Str, 25Ft

  • Mfr # ECA00079

  • Zoro # G3172321


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Wire Type
K
Jacket Color
Silver Over Red/Yellow
Number of Conductors
2
Wire Size
20 AWG
Ambient Temp. Limits
900 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECA00079
Zoro #
G3172321
UPC #
094705267677
Country of Origin
United States

Dimensions

Wire Size
20 AWG
Length - Wire and Cable
25 ft.
Wire Size - Wire and Cable
20 AWG
Length
25 ft
Length (Wire and Cable)
25 ft.
Wire Size (Wire and Cable)
20 AWG
Length (Straight Wireway)
25 ft
Extension Cable Length
25 ft

Details

Item
Thermocouple Cable Assemblies
Wire Type
K
Jacket Color
Silver Over Red/Yellow
Number of Conductors
2
Ambient Temp. Limits
900 Degrees F
Wire Type - Wire and Cable
K
Termination Type - Wire and Cable
Spade Lugs with BX Connection, Standard Jack
Insulation
BX Armor Over Glass Filled Nylon
Wire and Cable Item
Thermocouple Cable Assemblies
Insulation Material - Wire and Cable
Nylon
Color Code
Yellow Positive/Red Negative
Termination Type
Spade Lugs with BX Connection and Standard Jack
Solid / Stranded
Stranded
Termination Type (Wire and Cable)
Spade Lugs with BX Connection, Standard Jack
Color
Silver
Plug or Connector Type
Standard
Thermocouple Type
K
Material
Glass Filled Nylon
Characteristics
2 1/2 in Split Leads with 3/8 in BX Connector, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connectors: Type K Std Jack Made of Nylon Filled Thermoplastic
Compatible Brand and Series
All Type K Thermocouples
Maximum Temperature F
900 Degrees F
Maximum Temperature
900 Degrees F/482 Degrees C
Extension Construction
BX Armor Over Glass Filled Nylon
Plug/Connector Type
Standard
Maximum Temperature C
482 Degrees C
Product Type
Extension Lead
For Sensor Type
Type K
Maximum Temperature °F
900 Degrees F
Maximum Temperature °C
482 Degrees C
Maximum Temperature °F
900 Degrees F
Maximum Temperature °C
482 Degrees C

Description

Extension Lead, Extension Cable Length 25 ft, Plug/Connector Type Standard, For Sensor Type Type K, BX Armor Over Glass Filled Nylon, 2 1/2 in Split Leads with 3/8 in BX Connector, 20 ga Stranded Thermocouple Wire with 0.270 in OD SS Armor Over Braid, Connectors: Type K Std Jack Made of Nylon Filled Thermoplastic, Maximum Temperature 900 Degrees F/482 Degrees C, Extension Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.