Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Lead Wire, K, 24AWG, Str, 100Ft

  • Mfr # TCWR-1016

  • Zoro # G2888435


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Wire Type
Type K
Wire Length
100 ft
Conductor Design
Stranded
Insulation Material
Fiberglass
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCWR-1016
Zoro #
G2888435
UPC #
094705372975
Country of Origin
United States

Dimensions

Wire Length
100 ft
Wire Size
24 AWG
Length
100 ft
Length - Wire and Cable
100 ft.
Wire Size - Wire and Cable
24 AWG
Length (Wire and Cable)
100 ft.
Wire Size (Wire and Cable)
24 AWG
Length (Straight Wireway)
100 ft
Conductor Size
24 AWG
Overall Length
100 ft

Details

Item
Thermocouple Wire
Wire Type
Type K
Conductor Design
Stranded
Insulation Material
Fiberglass
Jacket Color
Brown
Number of Conductors
2
Termination Type - Wire and Cable
None
Wire and Cable Item
Thermocouple Wire
Termination Type
None
Insulation Material - Wire and Cable
Fiberglass
Wire Type - Wire and Cable
K
Solid / Stranded
Stranded
Ambient Temp. Limits
900 Degrees F
Insulation
Fiberglass
Color Code
Yellow Positive/Red Negative
Standards
ANSI MC96.1, ASTM E230
Termination Type (Wire and Cable)
None
Trade Designation
K
Conductor Material
Chromel/Alumel
Conductor Insulation Color
Red, Yellow
Thermocouple Type
Type K
Number of Strands
7
Temperature Rating - Maximum Dry
900 Degrees F
Conductor Insulation Material
Fiberglass
Packaging
Spool

Description

Thermocouple Wire, Wire Type Type K, Wire Size 24 AWG, Wire Length 100 ft, Stranded, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.