Zoro Homepage

Thermocouple Probe, Bare Wire, Type K

  • Mfr # MTA01345

  • Zoro # G2130283


product price: $53.69
/ea

Key Features

Grounded / Ungrounded
Ungrounded
Plug or Connector Type
Bare Wire
Thermocouple Type
Type K
Material
Inconel 600
Thermocouple Element
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA01345
Zoro #
G2130283
UPC #
-
Country of Origin
United States

Dimensions

Sheath Size (In.)
0.125 in
Probe Length
24 in
Lead Length
4 ft
Probe Diameter
0.125 in
Probe Tip Diameter
0.125 in
Probe Size
1/8 in x 24 in
Cable Length
48 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Plug or Connector Type
Bare Wire
Thermocouple Type
Type K
Material
Inconel 600
Thermocouple Element
24 AWG
Max. Pressure (PSI)
1,000 psi
Construction
MgO Insulated Probe with PTFE Insulated Leadwire
Error Accuracy (%)
(over 293 Degrees C) +/-0.75
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Insulation
Magnesium Oxide
Temp. Limit (Deg. F)
2,150
Connector Type
Split Leads
For Liquids and Gels
Yes
For Solids
Yes
For Gases
Yes
Includes Thermowell
No
Tip Style
Rounded
Cable Material
Fiberglass
Temperature Range
32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C
For Surfaces
No
Maximum Temperature °F
2,300 Degrees F
Sensor Type
Thermocouple
Accuracy
+/-2.2 Degrees C or +/-0.75%
Probe Bend
Straight
Maximum Wire Gauge
0.25 mm
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
For Air
Yes
Maximum Temperature °C
1,260 Degrees C
Probe Sheath Material
Inconel 600
Junction Type
Ungrounded
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
1,260 Degrees C
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
2,300 Degrees F

Description

Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Bare Wire, Probe Size 1/8 in x 24 in, Cable Length 48 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.