Zoro Homepage

Thermocouple Probe, Bare Wire, Type K

  • Mfr # TTW00180

  • Zoro # G1150791


product price: $25.79
/ea

Key Features

Grounded / Ungrounded
Grounded
Plug or Connector Type
Bare Wire
Thermocouple Type
Type K
Material
304 Stainless Steel
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTW00180
Zoro #
G1150791
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
3 in
Lead Length
3 ft
Sheath Size (In.)
0.188 in
Probe Size
3/16 in x 3 in
Cable Length
3 ft
Probe Tip Diameter
0.188 in
Probe Diameter
0.188 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Plug or Connector Type
Bare Wire
Thermocouple Type
Type K
Material
304 Stainless Steel
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Thermocouple Element
20 AWG
Max. Pressure (PSI)
1,000 psi
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Temp. Limit (Deg. F)
900
Construction
3/16 in dia Can Be Used With Compression Fitting to Mount
Insulation
Fiberglass
Connector Type
Split Leads
Maximum Wire Gauge
0.25 mm
Minimum Temperature F
32 Degrees F
For Air
Yes
Maximum Temperature C
1,260 Degrees C
Minimum Temperature C
0 Degrees C
Accuracy
+/-2.2 Degrees C or +/-0.75%
Temperature Range
32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C
Sensor Type
Thermocouple
For Liquids and Gels
Yes
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Junction Type
Grounded
For Gases
Yes
Probe Sheath Material
304 Stainless Steel
Cable Material
Fiberglass
Includes Thermowell
No
Maximum Temperature F
2,300 Degrees F
For Solids
Yes
Probe Bend
Straight
For Surfaces
No
Tip Style
Rounded
Minimum Temperature °F
32 Degrees F
Maximum Temperature °C
1,260 Degrees C
Maximum Temperature °F
2,300 Degrees F
Minimum Temperature °C
0 Degrees C

Description

Thermocouple Probe, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Bare Wire, Probe Size 3/16 in x 3 in, Cable Length 3 ft, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.