Zoro Homepage

Thermocouple Probe, Type K, Length 24 In

  • Mfr # MTA01336

  • Zoro # G3719032


product price: $36.49
/ea

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,400
Thermocouple Element
24 AWG
Probe Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA01336
Zoro #
G3719032
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
18 in
Lead Length
4 ft
Sheath Size (In.)
0.125 in
Probe Diameter
0.125 in
Probe Tip Diameter
0.125 in
Probe Size
1/8 in x 18 in
Cable Length
48 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,400
Thermocouple Element
24 AWG
Material
316 Stainless Steel
Plug or Connector Type
Bare Wire
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Construction
MgO Insulated Probe with PTFE Insulated Leadwire
Insulation
Magnesium Oxide
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Max. Pressure (PSI)
1,000 psi
Standards
ANSI
For Gases
Yes
For Liquids and Gels
Yes
Tip Style
Rounded
Maximum Wire Gauge
0.25 mm
For Air
Yes
Junction Type
Ungrounded
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
For Solids
Yes
Includes Thermowell
No
Accuracy
+/-2.2 Degrees C or +/-0.75%
Cable Material
FEP Teflon Insulated Lead
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
1,400 Degrees F
Sensor Type
Thermocouple
Temperature Range
32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
Probe Sheath Material
316 Stainless Steel
Connector Type
Split Leads
For Surfaces
No
Probe Bend
Straight
Maximum Temperature °C
760 Degrees C
Maximum Temperature °C
760 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °F
1,400 Degrees F

Description

Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/8 in x 18 in, Cable Length 48 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.