Zoro Homepage

ThermocoupleWire, TypeK, 24AWG, Brown, 250ft

  • Mfr # TCW-103-102

  • Zoro # G311363334


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Wire Type
Type K
Wire Length
250 ft
Conductor Design
Solid
Insulation Material
Fiberglass
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCW-103-102
Zoro #
G311363334
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
250 ft
Wire Size
24 AWG
Overall Length
250 ft
Conductor Size
24 AWG

Details

Item
Thermocouple Wire
Wire Type
Type K
Conductor Design
Solid
Insulation Material
Fiberglass
Jacket Color
Brown
Number of Conductors
2
Standards
ANSI MC96.1, ASTM E230
Conductor Material
Chromel/Alumel
Maximum Temperature Rating
900 Degrees F
Conductor Insulation Material
Fiberglass
Packaging
Spool
Number of Strands
1
Thermocouple Type
Type K
Conductor Insulation Color
Red, Yellow
Temperature Rating - Maximum Dry
900 Degrees F

Description

Thermocouple Wire, Wire Type Type K, Wire Size 24 AWG, Wire Length 250 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.