ThermocoupleWire, TypeKX, 20AWG, Ylw, 250ft
- Mfr # TCWR-1091
- Zoro # G211363304
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Wire Type
Type KX
Wire Length
250 ft
Conductor Design
Stranded
Insulation Material
PVC
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCWR-1091
- Zoro #
- G211363304
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermocouple Extension Wire
- Wire Type
- Type KX
- Conductor Design
- Stranded
- Insulation Material
- PVC
- Jacket Color
- Yellow
- Number of Conductors
- 2
- Conductor Material
- Chromel/Alumel
- Standards
- ANSI MC96.1, ASTM E230
- Maximum Temperature Rating
- 221 Degrees F
- Packaging
- Spool
- Conductor Insulation Material
- PVC
- Temperature Rating - Maximum Dry
- 221 Degrees F
- Number of Strands
- 7
- Thermocouple Type
- Type KX
- Conductor Insulation Color
- Red, Yellow
Dimensions
- Wire Length
- 250 ft
- Wire Size
- 20 AWG
- Overall Length
- 250 ft
- Conductor Size
- 20 AWG
- Wire Rope Length
- 250 ft
- Length
- 250 ft
Description
Thermocouple Extension Wire, Wire Type Type KX, Wire Size 20 AWG, Wire Length 250 ft, Stranded, Jacket Color Yellow, Number of Conductors 2, Insulation Material PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.