Zoro Homepage

Temp Indicator, Strip, Clear, 1000PK

  • Mfr # 26290

  • Zoro # G6294255


product price: $550.99
/pk 1000, $0.55/ea
Free Shipping & Returns

Key Features

Number of Temp. Positions
1
Shape
Strip
Temp. Point Range
270 Degrees F/132 Degrees C
Temperature Points
132 Degrees C, 270 Degrees F
Height
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26290
Zoro #
G6294255
UPC #
048615262901
Country of Origin
Mexico

Dimensions

Height
0.51 in
Width
0.47 in
Thickness
0.197 in
Label Width
12 mm
Label Height
13 mm
Label Thickness
0.203 in
Label Size
13 mm x 12 mm

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
1
Shape
Strip
Temp. Point Range
270 Degrees F/132 Degrees C
Temperature Points
132 Degrees C, 270 Degrees F
Accuracy
+/-2%
Temp. Range
270 Degrees F
Material of Construction
Polyester
Special Features
Self Adhesive
Temperature Label Type
General Purpose Non-Reversible Single-Point
Temperature Points C
132 Degrees C
Label Legend Language
English
Temperature Point Range
270 Degrees F/132 Degrees C
Temperature Points F
270 Degrees F
Label Legend
Pass When Color Change
Temperature Point Colors
Black
Application
Calibration, Industrial Manufacturing, Metal Fabrication, Preventive Maintenance, Quality Control, Transportation
NSF Rated
No
Food Safe
No
Strip Color
Clear
Graduations
10 Degrees F
Number of Points
1
Reversibility
Non-Reversible
Scale
Celsius, Fahrenheit
Orientation
Vertical
Material
Polyester
Design
Vertical Strip
Includes NIST-Traceable Certificate
No

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 270 Degrees F, 132 Degrees C, Vertical, Pack Quantity 1,000, 13 mm x 12 mm, Polyester, Strip, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.