Zoro Homepage

Temp Indicator, Strip, Clear, 10PK

  • Mfr # 26705

  • Zoro # G6294121


product price: $35.39
/pk 10, $3.54/ea

Key Features

Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
330 Degrees to 360 Degrees F
Temperature Points
330 Degrees F, 340 Degrees F, 350 Degrees F, 360 Degrees F
Height
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26705
Zoro #
G6294121
UPC #
048615267050
Country of Origin
United Kingdom

Dimensions

Height
0.91 in
Width
1.77 in
Thickness
0.197 in
Label Thickness
0.203 in
Label Width
23 mm
Label Height
45 mm
Label Size
45 mm x 23 mm

Details

Item
Non-Reversible Temp Indicator
Number of Temp. Positions
4
Shape
Strip
Temp. Point Range
330 Degrees to 360 Degrees F
Temperature Points
330 Degrees F, 340 Degrees F, 350 Degrees F, 360 Degrees F
Accuracy
+/-2%
Material of Construction
Kapton
Special Features
Self Adhesive
Temp. Range
330 Degrees to 360 Degrees F
Food Safe
No
Number of Points
4
Label Legend Language
English
Label Legend
Pass When Color Change
Temperature Point Colors
Black
Reversibility
Non-Reversible
Temperature Point Range
330 Degrees to 360 Degrees F/166 Degrees to 182 Degrees C
Material
Polyester
Strip Color
Clear
Includes NIST-Traceable Certificate
No
Application
Calibration, Industrial Manufacturing, Metal Fabrication, Preventive Maintenance, Quality Control, Transportation
Orientation
Vertical
Design
Vertical Strip
Graduations
20 Degrees F
NSF Rated
No
Scale
Celsius, Fahrenheit
Temperature Points F
330 Degrees F, 340 Degrees F, 350 Degrees F, 360 Degrees F
Temperature Points C
166 Degrees C, 171 Degrees C, 177 Degrees C, 182 Degrees C
Temperature Label Type
General Purpose Non-Reversible Multi-Point

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Multi-Point, Number of Points 4, 330 Degrees F, 340 Degrees F, 350 Degrees F, 360 Degrees F, 166 Degrees C, 171 Degrees C, 177 Degrees C, 182 Degrees C, Vertical, Pack Quantity 10, 45 mm x 23 mm, Polyester, Strip, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.