Shop All Test Equipment
Tempo Communications
LAN Toner, Datacom, LED Display
Mfr # AT8L
Zoro # G1665781
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED
- For Use With Splitable Tone Connections For Tracking LAN Cable
- Application Datacom, Telecom, Security/Alarm, Audio and CATV Systems
- Features LAN Hub Detection, Low Battery Indicator, Powered Ethernet Check, Selectable Tracing Tone Sounds, Series-Connectable Breakout Adapter, Short Circuit Check, Telephone Service Indicator, Works In RJ11 And RJ45-Type Jacks
- Connector Type RJ45
Product Information
- Brand Tempo Communications
- MFR # AT8L
- Zoro # G1665781
- Country of Origin United States
- Category Test Equipment
Dimensions
Battery Size | 9V |
Details
Description
Toner, Testing Functions Line Polarity Indication, Tone Detection, Adapters Included RJ45, Connector Type RJ45, Data Safe Monitor Yes, Display Screen Type LED, For Use With Splitable Tone Connections For Tracking LAN Cable, Features LAN Hub Detection, Low Battery Indicator, Powered Ethernet Check, Selectable Tracing Tone Sounds, Series-Connectable Breakout Adapter, Short Circuit Check, Telephone Service Indicator, Works In RJ11 And RJ45-Type Jacks, Wire Mapping Detections Shorts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 100A, 3 Pole, 240V AC (THQB32100)
- EATON BUSSMANN Telecom Fuse, GMT Series, 2A, Fast-Acting, 125V AC, Pin (GMT-2A)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 5 Pin, 1 C/O (RSB1A120U7)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- TEMPO COMMUNICATIONS Tone Generator and Probe Kit, VDV (701K-G)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- TEMPO COMMUNICATIONS Carry Case and Connectors, For NETcat-500 (NC-510)
- TEMPO COMMUNICATIONS NetCat 500 Cable Tester, VDV Wiring (NC-500)
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- Tempo Communications Test Equipment