Utility marker locator
- Mfr # EML250-ID
- Zoro # G024218617
product price:Â
$
3,718.99
/ea
Free Shipping & Returns
Key Features
Locating Depth - Maximum
5 ft
IP Rating
IP65
Overall Width
241 mm
Operating Temperature - Maximum
122 Degrees F
Overall Length
329 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EML250-ID
- Zoro #
- G024218617
- UPC #
- 810164862303
- Country of Origin
- United States
Dimensions
- Locating Depth - Maximum
- 5 ft
- Overall Width
- 241 mm
- Overall Length
- 329 mm
- Overall Height
- 776 mm
- Wire Rope Length
- 329 mm
- Length
- 329 mm
Details
- IP Rating
- IP65
- Item
- Utility marker locator
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Frequency Range
- 66.4 kHz, 77 kHz, 83 kHz, 92 kHz, 101.4 kHz, 121.6 kHz, 134 kHz, 145.7 kHz, 169.8 kHz
- Battery Run Time
- 10 hr
- Compatible Series
- Universal
- Operating Temperature - Minimum
- -4 Degrees F
Description
Utility marker locator
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.