Wire, Valve, Locator, 1750 Hz
- Mfr # 521E
- Zoro # G016017174
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Includes
Ground Stake, Headset, Receiver, Carrying Case, Transmitter
Features
Automatic Power Off, Easily Track with other Utilities Nearby Without Interference, Transmitter is Completely Removable From the Case, Triple-Stage Filtration for Improved Noise Rejection, Valve Solenoid Hotspot Signal Makes Pinpointing Valves Easy
Operating Frequency
1750 Hz
Power Source
Battery
Battery Chemistry
Alkaline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521E
- Zoro #
- G016017174
- UPC #
- 810025412104
- Country of Origin
- United States
- Item
- Wire, Valve, Locator
- Includes
- Ground Stake, Headset, Receiver, Carrying Case, Transmitter
- Features
- Automatic Power Off, Easily Track with other Utilities Nearby Without Interference, Transmitter is Completely Removable From the Case, Triple-Stage Filtration for Improved Noise Rejection, Valve Solenoid Hotspot Signal Makes Pinpointing Valves Easy
- Operating Frequency
- 1750 Hz
- Power Source
- Battery
- Battery Chemistry
- Alkaline
- For Locating
- Buried Cables, Buried Wires, Irrigation Valves
- Display Screen Type
- LCD
- Locator Type
- Utility Line Locator Kit (Transmitter & Receiver)
- Alert Type
- Light, Audible
- For Circuit Type
- Non-Energized
- Transmitter Power Output
- 2,500 mW
- Includes Batteries
- No
- Display Type
- Digital
- Number of Batteries Required
- 6
- Circuit Connection Type
- Direct
- Receiver to Transmitter Distance
- 5,000 ft
- Testing Modes
- Active with Transmitter
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Battery Size
- AA, D
- Transmitter Dimensions
- 28 in x12.6 in x 4.1 in
- Manufacturer Warranty Length
- 1 yr
- Maximum Locating Depth
- 8 ft
- Fits Chest Size
- Automatic Power Off, Easily Track with other Utilities Nearby Without Interference, Transmitter is Completely Removable From the Case, Triple-Stage Filtration for Improved Noise Rejection, Valve Solenoid Hotspot Signal Makes Pinpointing Valves Easy
Description
Wire, Valve, Locator, CAT Safety Rating Not Applicable, Circuit Connection Type Direct, Features Automatic Power Off, Easily Track with other Utilities Nearby Without Interference, Transmitter is Completely Removable From the Case, Triple-Stage Filtration for Improved Noise Rejection, Valve Solenoid Hotspot Signal Makes Pinpointing Valves Easy, For Locating Buried Cables, Buried Wires, Irrigation Valves, Includes Ground Stake, Headset, Receiver, Carrying Case, Transmitter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.