Heat Resistant Gloves, Leather, Men's M, 1 PR
Mfr # 30 DRIVERS GLOVES
Zoro # G3203472
product price:Â $47.59
/prKey Features
Length
30"
Material
Leather
Application
Water Resistant, Heat Resistant, Moisture Resistant
Minimum Temperature
Not Rated
Min. Temp.
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30 DRIVERS GLOVES
Zoro #
G3203472
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Men's M
Length
30"
Details
Item
Heat Resistant Gloves
Material
Leather
Application
Water Resistant, Heat Resistant, Moisture Resistant
Minimum Temperature
Not Rated
Min. Temp.
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.