Tenactiv

Work Gloves, Nitrile, L, Black/Gray, PR


product price: $17.69
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A9
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Color Gray
  • ANSI/ISEA Abrasion Level 3
See all product information

Product Information

Dimensions

Size- Numeric 9
Size- Alpha L

Details

Item Work Gloves
ANSI/ISEA Cut Level A9
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Color Gray
ANSI/ISEA Abrasion Level 3
Standards ANSI
Knit Material TenActiv
ANSI/ISEA Puncture Level 3
Glove Hand Style Left and Right
Insulated No
Base Coating Material Nitrile
Knit Material Color Gray
Touchscreen Compatible Yes
Glove Construction Knit
Hem Style Finished
Silicone-Free No
Latex-Free No
Double-Dipped No
Includes Finger Fourchettes Yes
Lint-Free No
Glove Coating Color Black
ANSI/ISEA Needlestick Level - Palm 3
Reversible No
Reflective Backing No
Includes Reinforced Thumb Crotch No
Base Coating Coverage Palm
Pairs per Package 12
Glove Features Touchscreen Compatible
Sold As Pair
Finger Coverage Full Finger
Palm Type Coated
Hand Protection Style Glove
Thickness 3.65 mm

Description

Work Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Not Applicable, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.