Ager Tiger Exotic Natural Stone Sealer - Quart. Revitalize and Enhance the Color of Natural Stone S
- Mfr # TATEq
- Zoro # G623392275
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
For Use With
Exotic Natural Granite Stone
Cleaner Container Size
1 Quart
Item - Metal Polish and Stone Care
Tenax Ager Tiger Color Enhancer + Sealer for Exotic Stones - Quart
Color
Clear / Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TATEq
- Zoro #
- G623392275
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Exotic Natural Granite Stone
- Item - Metal Polish and Stone Care
- Tenax Ager Tiger Color Enhancer + Sealer for Exotic Stones - Quart
- Color
- Clear / Colorless
Dimensions
- Cleaner Container Size
- 1 Quart
Description
Tenax Ager Tiger Color Enhancer + Sealer for Exotic Stones Tenax Ager Tiger Color Enhancer for Exotic Stones is used to revitalize and enhances the color of natural stone surfaces. Gives the stone a deep, rich appearance and protect the pores from absorbing potentially discoloring liquids that could stain the surface. Technical Information Ager Tiger is a solvent based product That performs two main functions on natural stone surfaces. First, it protects all sorts of natural stone materials from absorbing liquids that could mar the appearance of the stone. Second, Ager Tiger enhances the natural edge color and grain of the material to which it is applied. Additionally, Tenax Ager Tiger helps protect natural stone against graffiti. How To Apply: Using a paintbrush, cloth, fleece, or sponge applicator, apply Tenax Ager Tiger undiluted to a completely clean and dry natural stone surface. Allow the material to naturally absorb the Ager Tiger evenly. Within a few seconds of application, wipe off any Ager Tiger that was not absorbed into the natural stone material using a clean cloth or sponge. Avoid applying Ager Tiger in direct sunlight. Wait 24 hours after treatment for finished surface. In the case of treating natural stone surfaces that receive foot traffic, do not walk on treated surface for 4-6 hours after treatment. *IMPORTANT: When using Tenax Ager Tiger Color Enhancer and Sealer for exotic stones for the first time we suggest testing on a small hidden area first. Benefits: Adding Ager Tiger to natural stone surfaces produces benefits and adds beauty to the stone. The following list enumerates some of the benefits of applying Ager Tiger to natural surfaces: UV Resistant Non Yellowing Stain Resistant Enhances Color Tone Helps Protects Against Graffiti Material Compatibility: Tenax Ager Tiger is a color and grain enhancer and sealer designed for adding beauty to all sorts of exotic natural granite stone. It works great for enhancing the edge of a granite surface so that it matches the stone's polished top. Technical Information: Density at 25 DegC gr/cm2: 0.9-1.0 Appearance: Opalescent Viscous Liquid Color: Opalescent/Transparent
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.