Shop TENAX
See all product information
Create Account
Proseal Nano - Solvent-Based Impregnating Sealer -250 ml. Formulated Specifically for Quartzite but
- Mfr # TPsN250
- Zoro # G223392026
product price:Â
$
35.99
/ea
Key Features
For Use With
Quartzite, Marble, Limestone, Travertine, Concrete, Agglomerates, Terracotta, Onyx, Slate, Granite and Sandstone
Cleaner Container Size
250 ml
Item - Metal Polish and Stone Care
Tenax Proseal Nano 250 ml
Color
Clear / Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPsN250
- Zoro #
- G223392026
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Quartzite, Marble, Limestone, Travertine, Concrete, Agglomerates, Terracotta, Onyx, Slate, Granite and Sandstone
- Item - Metal Polish and Stone Care
- Tenax Proseal Nano 250 ml
- Color
- Clear / Colorless
Dimensions
- Cleaner Container Size
- 250 ml
Description
Tenax Proseal Nano WATER-OIL-REPELLENT STAIN-RESISTANT NATURAL EFFECT Proseal Nano is a stone sealer formulated specifically for quartzite material. This solvent-based impregnating sealer also works on many other natural stone surfaces including: Quartzite Marble Limestone Travertine Concrete Agglomerates Terracotta Onyx Slate Granite Sandstone Proseal Nano Quartzite stone sealer is an excellent stone sealer for glossy and polished surfaces even if the stone has a higher absorption rate. It penetrates and settles into the material's micro-pores and protects the stone from all kinds of dirt. Additionally, Proseal Nano won't alter the look of the stone or affect its breathability Proseal Nano Advantages: There are many advantages to choosing Proseal Nano Quartzite sealer. The first is that it provides protection in the microporosities of the stone on which it is used. Even porous surfaces are protected when using this sealer. Proseal Nano is specifically made for use on countertops and makes maintaining and restoring a kitchen countertop much easier. It can be used in multiple environments including outdoor kitchens and inside the home on kitchen countertops. At A Glance: High Stain Protection Even On Very Porous Surfaces Impregnating No Hydrocarbons Ideal for Countertops Makes Countertop Maintenance & Restoration Easier Indoor & Outdoor Use Coverage: 215-323 Sq Ft Per Liter How to Use: Using Proseal Nano on quartzite countertops or other natural stone surfaces is easy when used in the following manner. Please follow these steps: Before treating a surface for the first time, test the product on an inconspicuous part of the stone or on a sample to preview the affects. Clean the stone surface thoroughly and then dry it completely to remove any dust, dirt, or other matter that will affect the performance of the sealer. Using a brush, sponge, clean cloth, or low-pressure sprayer, apply the sealer to the surface of the stone evenly. Remove any excess sealer from the surface of the stone 4-5 minutes after applying to avoid sticky build up on the stone. Repeat steps 3 and 4 approximately 10-15 minutes after the first application. Wait 24 hours for the surface to achieve the anti-staining properties. If using on a floor surface, wait 24 hours before walking on the treated area. After using Proseal Nano on quartzite or other surfaces, be sure to reseal the container completely.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.