Glaxs Easy Tubes - Two-Component Adhesive. Designed for Fast, Extra-Strong Bonding on Visable Joint
- Mfr # TGET
- Zoro # G923392210
product price:Â
$
73.69
/ea
Key Features
Size
600 Grams
Color
Transparent
Includes
Part A Tube & Part B Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TGET
- Zoro #
- G923392210
- UPC #
- -
- Country of Origin
- Italy
- Item
- Tenax Glaxs Easy Tubes A + B Set
- Color
- Transparent
- Includes
- Part A Tube & Part B Tube
Dimensions
- Size
- 600 Grams
Description
Glaxs Easy Dosing Tubes A+B Set (600 Grams) Glaxs Easy dosing tubes gives you effortless precision in application, while maintaining the qualities you already trust in our glue. Glaxs offers superior bonding strength with a crystal-clear finish, making it ideal for both indoor and outdoor use. Its special formula ensures zero yellowing over time, providing long-lasting results. Suitable to glue and to mend: Stone Marble Granite Ceramic GLAXS can also be used used to glue together different materials such as: Marble-Marble Marble-Granite Stone-Ceramic Suitable for indoor and outdoor use. Features: Easy Dosing Application Excellent Adhesion Glossy, Shiny & Easy to Polish VOC Free Indoor & Outdoor Use Ultra Rapid
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.