Shop TENAX
See all product information
Create Account
TeFill - Stone Repair Kit. Repair Blemishes on Natural and Engineered Stone Surfaces.
- Mfr # TTf
- Zoro # G723392113
product price:Â
$
45.75
/ea
Key Features
Includes
2 oz Thin Adhesive, 2 oz Thick Adhesive & 2 oz Activator
Size
2 oz
Color
Clear / Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTf
- Zoro #
- G723392113
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 2 oz
Details
- Includes
- 2 oz Thin Adhesive, 2 oz Thick Adhesive & 2 oz Activator
- Item
- Tenax TeFill Chip Repair Kit
- Color
- Clear / Colorless
Description
TeFill Chip Repair Kit - 3 Part System The TeFill Dual Viscosity Stone Repair Kit offers an efficient solution for repairing blemishes on natural and engineered stone surfaces. This versatile kit is designed to address a variety of imperfections, delivering polished, seamless results in minutes. With adhesives that bond in seconds, it ensures fast, professional-grade repairs for stone surfaces. Repair Multiple Surface Blemishes The TeFill Chip Repair Kit is specially formulated to correct: Fissures Scratches Chips Surface Breaks Comprehensive Kit Components- Each component in the TeFill kit is tailored for specific repair needs, ensuring optimal performance: TeFill 1 A low-viscosity adhesive perfect for repairing fissures, scratches, and minor chips on horizontal surfaces. Flows effortlessly into openings, dries in seconds when activated, and can be finished with a razor blade for a polished look. TeFill 2 A thicker adhesive ideal for larger chips and edge repairs. Designed for vertical surfaces, it offers excellent hold without running, making it perfect for tougher repair jobs. TeFill 3 The activator that triggers bonding for TeFill 1 and TeFill 2. Allows precise application before initiating the quick-drying process, bonding in seconds for durable results. Features: Fast Drying: Repairs bond and dry in under a minute. Polished Finish: Restores surfaces to their original look. Versatile Use: Works on horizontal and vertical surfaces. Dual Viscosity Options: Tailored for various repair scenarios. Technical Information: Cures in less than a minute! Tefill will dry water clear Comes in a self storing reusable container TEST FIRST ON WHITE OR LIGHT COLORED STONES FOR DISCOLORATION. On certain light or white stones, it is possible it will turn a dark color.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.