Shop TENAX
See all product information
Create Account
Eliox Extra Clear Bi-Component Knife-Grade Glue - Approved for Food Contact. Suitable to Fill, Glue
- Mfr # TEliox
- Zoro # G023392110
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Size
2.25 kg
Color
Extra Clear
Includes
1.5 kg Part A & 0.75 kg Part B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TEliox
- Zoro #
- G023392110
- UPC #
- -
- Country of Origin
- Italy
- Color
- Extra Clear
- Item
- Tenax Eliox Knife Grade Epoxy
- Includes
- 1.5 kg Part A & 0.75 kg Part B
Dimensions
- Size
- 2.25 kg
Description
Tenax Eliox Knife Grade Epoxy Part A (1.5kg) + Part B (0.75kg) Tenax Eliox is an extra clear bi-component epoxy knife grade glue approved for food contact. Suitable to fill, glue and laminate marble, stone, granite, quartz and ceramic. Can be used indoor and outdoor. This product is extra clear, soft and light, easy to spread and with a high gloss and brightness. Product Details: Excellent adhesion Very low shrinkage during the hardening processing Easy to color Soft and easy to apply Very bright and easy to polish Dripless and does not sag Resistant to temperature Indoor/Outdoor Extra strong Transparent Extra clear Very low yellowing Very easy dosing Food contact approved Shelf Life: Eliox will last at least 1 year in the normal condition between 18-25 Degc, kept away from source of heat, humidity and sun light and in unused and closed original containers. Close the cans after the usage, avoid the long exposure on the air.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.