Hydrex 250 ml - Natural Effect Sealer. A waterproof and oil proof penetrating sealer that prevents
- Mfr # TH250
- Zoro # G923392067
product price:Â
$
15.85
/ea
Key Features
Item - Metal Polish and Stone Care
Tenax Hydrex Natural Effect Sealer - 250 ml
Color
Clear / Colorless
For Use With
Granite, Carrara, Thassos, Trani, Botticini, Marfill and Similar Stones
Cleaner Container Size
250 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH250
- Zoro #
- G923392067
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Tenax Hydrex Natural Effect Sealer - 250 ml
- Color
- Clear / Colorless
- For Use With
- Granite, Carrara, Thassos, Trani, Botticini, Marfill and Similar Stones
Dimensions
- Cleaner Container Size
- 250 ml
Description
Tenax Hydrex Natural Effect Sealer Tenax's most popular granite sealer! Tenax Hydrex Stone Sealer is a penetrating sealer that prevents liquids (stains) from penetrating into the material through it micro-porosities. Tenax Hydrex Stone Sealer is both waterproof and oil proof. Excellent for granite, carrara, Thassos, Trani, Botticini, marfill and similar stones. It is especially affective on polished granite and polished marbles. Tenax Hydrex Sealer allows the stone to breathe to maintain its natural characteristics. Tenax Hydrex Sealer may be used both indoors and outdoors. It does not change the color of the stone. Tenax Hydrex Sealer operates on the surface of materials. Product Details: Waterproof Oil Proof Great for Polished Granite & Marble Indoor & Outdoor Use Does Not Change the Stone's Color Allows the Stone to Breathe Directions: This product must be evenly applied on a clean, dry surface. Spread Tenax Hydrex Stone Sealer evenly using a clean sponge or cloth. Apply until surface no longer absorbs product. Immediately clean/buff with a clean dry cloth. Excess product may create a superficial glossy and sticky film so it is important to remove excess immediately after application. After waiting 10-15 minutes repeat procedure. If used on floors wait 24 hours before walking on surface. 1 liter of Tenax Hydrex Stone Sealer will treat approximately 215-323 square feet of stone depending on the porosity of the stone. Important: When using Tenax Hydrex Stone Sealer for the first time we suggest testing on a small hidden area first. Shelf Life: This product will last at least 2 years if kept between 65 Deg and 77 Deg. Keep away from heat, humidity and sunlight. Warning: Tenax Hydrex does not provide anti-etch protection on marble surfaces. Use of acidic substances such as wine, tomatoes, citrus, coffee, etc. will etch the surface by creating a chemical reaction with eh calcium carbonate present in marbles. For etching problems use Tenax TeEtch.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.