Proseal - One Quart Premium Grade Impregnating Stone Sealer. For Use on Granite, Marble, Quartzite,
- Mfr # TPSIq
- Zoro # G823392129
product price:Â
$
62.69
/ea
Key Features
Item - Metal Polish and Stone Care
Tenax Proseal Premium Stone Impregnator Sealer Quart
Cleaner Container Size
1 Quart
For Use With
Granite, Marble, Quartzite, Engineered Stone, Limestone, Onyx, Concrete, Sandstone, Slate, Terrazzo, Travertine, Quartz
Color
Clear / Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPSIq
- Zoro #
- G823392129
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Tenax Proseal Premium Stone Impregnator Sealer Quart
- For Use With
- Granite, Marble, Quartzite, Engineered Stone, Limestone, Onyx, Concrete, Sandstone, Slate, Terrazzo, Travertine, Quartz
- Color
- Clear / Colorless
Dimensions
- Cleaner Container Size
- 1 Quart
Description
Tenax Proseal Ultra Premium Grade Stone Impregnator Sealer - 1 Liter For Granite, Marble, Engineered Stone, Quartzite, Grout Tenax Proseal Ultra Premium Stone impregnating sealer is rated by fabricators as one of the best granite, marble, stone sealers to be used on natural stone. Period. No other sealer will penetrate and protect as well as Proseal. Tenax would much rather offer the best sealer that chemists can make at a very affordable price, have a fabricator seal the granite, marble, stone counter top, and allow the home owner to not worry about stains. Tenax prefers the old keep it simple method. Tenax Proseal is suitable to protect granite against practically all potential kitchen stain causing items: coffee, wine, oil, peanut butter, mustard, ketchup, soda, etc. Proseal impregnating sealer also works well with polished, honed, brushed, matte, finishes. What about high porosity materials such as marble, travertine, limestone? Tenax Proseal fills the pores and seals these very porous stones and protects the stone from oil and water stains better than any other Porous stone sealer. Can Proseal be used for sealing grout? Absolutely! After using Proseal for sealing grout, test it by putting any liquid on the grout. it will bead up like you just waxed your car! Outstanding for Indoor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.