Shop TENAX
See all product information
Create Account
Luxor Spray - Liquid Aerosol. Used to Form a Film or Coating on Missed Material During Fabrication
- Mfr # TLS
- Zoro # G423392031
product price:Â
$
49.95
/ea
Key Features
Color
Clear / Transparent
For Use With
Non Polished Surfaces Missed During Fabrication Process
Item - Metal Polish and Stone Care
Tenax Luxor Spray 500 ml
Cleaner Container Size
500 ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLS
- Zoro #
- G423392031
- UPC #
- -
- Country of Origin
- Italy
- Color
- Clear / Transparent
- For Use With
- Non Polished Surfaces Missed During Fabrication Process
- Item - Metal Polish and Stone Care
- Tenax Luxor Spray 500 ml
Dimensions
- Cleaner Container Size
- 500 ml
Description
Tenax Luxor Spray 0.5 Liter Luxor is a liquid aerosol. Apply to a non polished surface that was missed during fabrication or too hard to reach or polish. The varnish forms a film or coating on the surface that creates a polished look. Completely dry in 15 minutes. Cannot be walked on. Great for job site touch ups. Features: Aerosol Spray Self Polishing Great for Touch Ups Easy to Use Directions: Make sure surface to be treated is clean and completely dry. Spread a thin and uniform layer on the surface. Wait a few minutes until the surface is dry. We suggest you test this product on a small hidden area before use. Coverage: This product treats approximately 161-215 sq. ft. depending on the porosity of the surface. Shelf Life: This product will last at least 6 months if kept between 65 Deg and 77 Deg. Keep away from heat, humidity and sunlight. Please read safety data sheet in the section below before usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.