Booster Alk - 1 Liter. Multi-Purpose Tile and Hard Surface Cleansing Product for Stain Removal for
- Mfr # TBAlk
- Zoro # G523392252
product price:Â
$
41.15
/ea
Key Features
Item - Metal Polish and Stone Care
Tenax Booster Alk
Color
Yellow
For Use With
Ceramic, Porcelain, Unpolished Stone, Glazed Ceramic, Cement, PVC, Granite, Unpolished Marble, Non-Glossy Cement Agglomeration
Cleaner Container Size
1 Liter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBAlk
- Zoro #
- G523392252
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Tenax Booster Alk
- Color
- Yellow
- For Use With
- Ceramic, Porcelain, Unpolished Stone, Glazed Ceramic, Cement, PVC, Granite, Unpolished Marble, Non-Glossy Cement Agglomeration
Dimensions
- Cleaner Container Size
- 1 Liter
Description
Tenax - Booster Alk Booster is a multipurpose tile and hard surface cleansing product that can be used for a variety of cleaning tasks. It can be used as a stain remover (full strength) on specific materials or as a cleaner (diluted). Booster Tile Cleaner can be mixed for use in removing the following discolorations on hard surfaces: Stubborn Organic Dirt Rubber Marks Waxes Epoxy Residue Booster can be used as a high powered cleaner on a variety of materials. When it is diluted to the proper strength, it can be used to clean stubborn dirt and grime from the following surfaces: Ceramic Porcelain Unpolished Stone Glazed Ceramic Cement PVC Granite Unpolished Marble Non-glossy Cement Agglomeration Features: Compatible With Many Materials Removes Rubber Marks Great For Cleaning Tile Concentrated for Dilution Removes Stubborn Dirt High Powered Cleaner Instructions: To use as a cleansing agent Mix 1 part Booster with 20 parts water. Apply the mixture to the surface to be cleaned. Leave mixture on surface for 5-10 minutes. Work the mixture using a brush while wearing hand protection. Rinse the surface thoroughly to remove all Booster. Porcelain Stain Removal Booster tile cleaner and porcelain stain remover can be used to remove stains from porcelain stoneware. To use Booster as a porcelain stoneware stain remover apply as follows: Apply undiluted Booster to the porcelain sotneware using a small brush or a paint brush. Allow the Booster to sit on the area for approximately 10 minutes. Use a scrub brush in order to scrub away residues. Rinse thoroughly with water. For particularly stubborn stains, cover the stain with plastic and leave covered for several hours on epoxy residues. Shelf Life and Safety: When using Booster as a Tile Cleaner, be sure to wear appropriate hand protection. Additionally, for stubborn stains higher strength mixtures can be used. If you need to use a stronger mix, be sure to test it in an inconspicuous location before using. Tile cleaner to water ratios include: 1:20 = Standard Ratio (Recommended) 1:10 = Tougher Dirts Ratio 1:5 = Stubborn Dirts Ratio Keep out of the reach of children. Avoid contact with the eyes and skin. Do not mix with other substances. Do not use as a cleaner for waxed and glossy surfaces. Read the information on the safety data sheet and the instructions on the package/can before use. The product will last at least 12 months in normal condition, kept away from heat, humidity and sunlight. Close the package
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.