TeEtch 8 oz. Etch Remover. Polishing Compound Formulated to Remove Etch Marks, Water Marks, Water R
- Mfr # TTe
- Zoro # G823392181
product price:Â
$
19.19
/ea
Key Features
For Use With
Marble, Limestone, Travertine, Alabaster, Onyx
Color
Yellow
Item - Metal Polish and Stone Care
Tenax TeEtch Etch & Water Mark Remover 8 oz
Cleaner Container Size
8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTe
- Zoro #
- G823392181
- UPC #
- -
- Country of Origin
- Italy
- For Use With
- Marble, Limestone, Travertine, Alabaster, Onyx
- Color
- Yellow
- Item - Metal Polish and Stone Care
- Tenax TeEtch Etch & Water Mark Remover 8 oz
Dimensions
- Cleaner Container Size
- 8 oz
Description
Tenax TeEtch Etch & Water Mark Remover - 8 oz TeEtch is a polishing compound specially formulate to remove etch marks, water marks, water rings, dull spots and even light scratches on marble, travertine, limestone, alabaster, and onyx stone. Not for use on granite. Simply apply a spoon full of TeEtch over the etch or water mark. Using a rag, rub the TeEtch over the blemish by hand. After 2 or 3 minutes the etch or water mark will be mechanically removed and re-polished back to the original factory finish. TeEtch may also be used with a buffer. TeEtch is a polishing compound specially formulated to remove etch marks and other discolorations from calcareous stone. Some of the discolorations that might be treated using TeEtch include: Etch Marks Water marks Water Rings Dull Spots Light Scratches Some of the specific materials on which you can use this product with good results include: Marble Limestone Travertine Alabaster Onyx Directions for Use: 1. Apply a spoonful of TeEtch compound to the discoloration you are removing. 2. Using a cloth, rub the TeEtch over the blemish using a circular motion. 3. After 2 to 3 minutes, the etch will be removed from the surface of the stone. TeEtch may also be used with a buffer.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.