StrongEdge 45 - Strongest Clear Knife-Grade Epoxy Specifically Designed for Fabrication and Laminca
- Mfr # TSE45
- Zoro # G323392209
product price:Â
$
76.15
/ea
Key Features
Color
Clear / Colorless
Includes
Part A 1 Quart & Part B 1/2 Quart
Size
1.5 Quarts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSE45
- Zoro #
- G323392209
- UPC #
- -
- Country of Origin
- Italy
- Color
- Clear / Colorless
- Includes
- Part A 1 Quart & Part B 1/2 Quart
- Item
- Tenax StrongEdge 45
Dimensions
- Size
- 1.5 Quarts
Description
Tenax StrongEdge 45 for Fabrication & Lamination StrongEdge 45, the strongest clear, Knife Grade epoxy specifically designed for fabrication and lamination. Once applied on a counter top, the stone or substrate will not delaminate or break where StrongEdge 45 has been applied! Strong Edge 45 is the clearest flowing epoxy on the market. StrongEdge 45 does not shrink, it takes a polish, as well as accepts color to color match the stone if necessary. With a 2:1 mix ratio and a set time of about 45 minutes at 75 degrees. StrongEdge 45 is made for granite, marble, all natural stone, Quartz, Engineered, ceramic and porcelain materials. It maintains the clearest epoxy with an express cure time, without losing its structural integrity. StrongEdge 45 is truly a knife grade consistency and is VOC compliant. After mixing the part A and B together, the StrongEdge 45 can be used on 45 degree miter and vertical applications without running or dripping off. Instructions For Use: Make sure the surface to be treated is dry, clean and free of dust. Mixing ratio of resin to catalyst is 2:1 (see chart below). Use clean tools. Stir vigorously and apply. Do not place unused product back in can. Make sure the cans are sealed tightly after use. To clean tools we suggest light solvents like acetone and butyl acetate. Shelf Life: Keep the can can closed after using. This product will last at least 1 year under normal conditions between 65 Deg and 77 Deg. Keep away from heat, humidity and sun light.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.