Shop TENAX
See all product information
Create Account
TeClean Stain Remover 8 oz. Poultice Powder. Contains Stone-Safe Surfactants and Diatomaceous Earth
- Mfr # TTc
- Zoro # G923392166
product price:Â
$
16.99
/ea
Key Features
Cleaner Container Size
8 oz
Color
White / Off-White
Item - Metal Polish and Stone Care
Tenax TeClean Stain Remover Poultice Powder 8 oz
For Use With
Granite, Marble, Travertine, Limestone, Terrazzo, Flagstone, Concrete, Brick, Sanded Grout, Quartzite, Sandstone, Slate, Pavers, Blocks, Wall Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTc
- Zoro #
- G923392166
- UPC #
- -
- Country of Origin
- Italy
- Color
- White / Off-White
- Item - Metal Polish and Stone Care
- Tenax TeClean Stain Remover Poultice Powder 8 oz
- For Use With
- Granite, Marble, Travertine, Limestone, Terrazzo, Flagstone, Concrete, Brick, Sanded Grout, Quartzite, Sandstone, Slate, Pavers, Blocks, Wall Stone
Dimensions
- Cleaner Container Size
- 8 oz
Description
Tenax TeClean Stain Remover Poultice Powder 8 oz Tenax TeClean Stain Remover Poultice Powder contains stone-safe surfactants and diatomaceous earth to remove stains on stone. By utilizing the stain process reversal technique, Tenax TeClean Poultice Powder draws the stain out of the stone. Designed to remove stains such as oil, grease, wine, tea, coffee, and other organic stains out of granite, marble, travertine, limestone, terrazo, concrete, brick, sanded grout, etc. Stain Types: TeClean is designed to remove stains of various kinds. Some of these include: Oil Grease Wine Tea Coffee Juice Salad Dressing Condiments Stone Compatibility: In addition to the variety of stains that TeClean draws out. This product also works on a variety of materials; all being natural stone. These stone types are as follows: Granite Marble Travertine Limestone Terrazzo Flagstone Concrete Brick Sanded Grout Quartzite Sandstone Slate Pavers Blocks Wall Stone Directions for Use: Scoop out the needed amount of powder. Apply water to make a toothpaste consistency. Cover with plastic wrap and make several toothpick holes in the plastic wrap. Within 24-48 hours after the powder has dried, remove the poultice and the stain will be gone! *Using distilled water for your poultice is especially a good idea when working on calcareous stone surfaces because acidic liquids can damage the calcite in the stone if left on the surface for an extended period of time. Since the poultice requires the liquid and the working time, using water that is acidic could end up "etching" the stone right where the stain was removed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.